Abbotsford
EMREMI14401

EMERGI-LITE EMI-1440-1 Inverter mini EMI pure sine wave steel 120V 1440W

Price $6,222.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EMI-1440-1
Documents Documents
Country of origin:Canada

Description

Mini-inverter is stand-alone pure sine wave output inverter designed to provide power to designated emergency lighting fixtures. In a power loss situation, it will supply power from the onboard battery supply. The mini-inverter works in conjunction with incandescent, LED and fluorescent fixture types and will automatically run switched, normally-on or normally-off designated emergency fixtures. Lamps operated incandescent LED, fluorescent lamps and ballast combinations, including TRIAC dimmable ballasts. Components, high-efficiency pure sine wave inverter. Temperature-compensated charger 12 V oversized valve regulated lead acid (VRLA) battery. Construction 14-gauge steel housing. Emergency lighting supplied from one convenient, reliable source. Input or output voltage 120/120 V, 60 Hz. Replaceable output fuse protection. Valve regulated lead acid (VRLA) battery provides long life and is maintenance free. Line voltage allows for remote mounting of emergency fixtures at distances up to 1000 ft. Low battery voltage disconnect. Unit comes standard with electronic lockout and brownout circuits. Meets or exceeds all national electrical code and life safety code emergency lighting requirements. Cabinet in factory white powder coat paint finish. May accept load to its full capacity when load feature power factor of 0.9 or more. Non audible auto-diagnostic is standard. Nexus® system interface available with an improved minimum lost load detection of 10%. cUL listed.

Specifications

Brand Name Thomas & Betts Sub Brand Emergi-Lite
Item Name Mini-Inverter Type Pure Sine Wave
Input Voltage 120 VAC Output Voltage 120 VAC
Dimensions 24 in W x 14.5 in D x 20.25 in H Mounting Wall
Series/Model EMI Temperature Rating 20 - 30 °C
Warranty 1 yr Warranty Against Defects in Material or Workmanship, 9 yr Prorata Battery Warranty Standards cUL Listed, CSA Certified
Application For Applications Requiring an Emergency Source for Lighting Arrangements that Utilize Multiple Lamp UPC 782683475824

Packages

1 - UNIT - 1