Description
UNILETS Flexible Fixture Hanger Loop, Size: 3/4 IN, Length: 3-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Connection: Female, Standard: CSA 065180, For Use With Threaded Rigid Metal Conduit And IMC
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Flexible Fixture Pendent Hanger Loop | Type | Flexible Fixture Hanger Loop |
| Trade Size | 3/4 in Female | Length | 3-1/4 in |
| Material | Malleable Iron | Standards | CSA 065180 |
| Application | For Threaded Rigid Metal Conduit and IMC | UPC | 781381339353 |
Packages
| 1 - UNIT - 1 |