Abbotsford
DESGL100PGO

RAB DESIGN LIGHTING 008521 100W Flat Bottom Opal Globe, White Polycarbonate

Price $19.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008521

Description

Unbreakable Polycarbonate threaded globes to fit RAB and other standard size Vapor proof fixtures.

Specifications

Brand Name Rab Design Lighting Item Name Globe with Flat Bottom
Type Cylindrical Material Lexan Polycarbonate
Color/Finish Opal White For Use With RW/RC Series Fixtures
UPC 061184085214

Packages

1 - UNIT - 1 50 - UNIT - 50