Abbotsford
APPGHBPH600

EGS GHBPH600 Power Hook 3/4 in Aluminum

Price $814.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GHBPH600

Description

Power hook for industrial high bay luminaires furnished with receptacle, Plug, 18 inch 16-3 SO cord and loop fixture hanger. Designed for suspension of HID, fluorescent and incandescent lighting fixtures. Loop that suspends fixture cannot be removed until plug is disconnected from power receptacle. 20 Amp plug, receptacle and cable are provided in all voltages. Rotating plug after insertion locks plug in receptacle, eliminating plug fall-out. Loop and hook provide flexible mounting, ideal in areas where vibration is encountered.

Specifications

Brand Name Appleton Item Name Power Hook
Size 3/4 in Material Aluminum
For Use With 600 V Industrial High Bay Luminaries UPC 781381519939

Packages

1 - UNIT - 1