EGS EFHF50 Unilet Safety Support Hook 1/2 in Malleable Iron 200 lb 2 in L
Description
UNILETSĀ® Hook designed for suspension of HID, fluorescent and incandescent lighting fixtures. Protect fixture against wind and vibration damage. Hook and loop combination permits quick disconnect and removal of fixture for maintenance.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Safety Support Hook | Type | Female |
| Size | 1/2 in | Capacity | 200 lb |
| Material | Malleable Iron | Finish | Electro Zinc Plated with Clear Chromate |
| Dimensions | 2 in L | For Use With | Dummy Side of Lighting Fixtures, Threaded Metal Rigid and IMC Conduit |
| Standards | CSA Certified | UPC | 781381277051 |
Packages
| 1 - UNIT - 1 |