Description
UNILETS Safety Support Hook, Size: 1/2 IN, Length: 2.63 IN, Material: Malleable Iron, Lamp Type: Fluorescent, Finish: Zinc Electroplated Clear Chromate, Connection: MNPT, For Dummy Side of Lighting Fixtures
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Safety Support Hook | Type | Male |
| Size | 1/2 in | Material | Malleable Iron |
| Dimensions | 2.63 in L | For Use With | Threaded Metal Conduit |
| Application | For Dummy Side of Lighting Fixtures | UPC | 781381277150 |
Packages
| 1 - UNIT - 1 |