Description
UNILETS Safety Support Hook, Size: 3/4 IN, Length: 2.94 IN, Material: Malleable Iron, Lamp Type: Fluorescent, Finish: Zinc Electroplated Clear Chromate, Connection: MNPT, For Dummy Side of Lighting Fixtures
Specifications
| Brand Name | Emerson | Sub Brand | Unilet |
| Item Name | Hook | Type | Supporting Bracket |
| Size | 3/4 in | Material | Malleable Iron |
| Finish | Anthracite | Dimensions | 74.7 mm L |
| For Use With | Fluorescent Fixture | Application | For Dummy Side of Lighting Fixtures |
| UPC | 781381277204 |
Packages
| 1 - UNIT - 1 |