Abbotsford
APPFHS5075

EGS FHS5075 LSH SUPPORT

Price $64.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FHS5075

Description

UNILETS Support Hanger, Size: 3/4 Or 1/2 IN, Length: 3.31 IN, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Standard: CSA 065180, For Use With Threaded Rigid Metal Conduit And IMC

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Type Complete Rail for Conduit System Support Size 3/4 Or 1/2 IN
Material Malleable Iron Standards CSA 065180
Application For use with Threaded Rigid Metal Conduit and IMC UPC 781381339506

Packages

1 - UNIT - 1