Abbotsford
GMLLEDCHL24CA

GM LIGHTING 4 ft LED-CHL2 Series Aluminum Mounting Channel, Silver

Price $27.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:LED-CHL2-4-CA

Description

Standard Aluminum Mounting Channel 2 with 4 ft length, silver color. Ideal for blending with diverse architectural styles, the standard white lens provides soft, direct light, while the black lens and channel offer a dynamic effect by minimizing the view of the channel and lens.

Specifications

Brand Name GM Lighting Item Name Mounting Channel with White Lens
Material Aluminum Color/Finish Silver
Dimensions 4 ft L For Use With LTR-P Professional Series LED Tape
Includes (2) Mounting Clips, (2) Screws Application For Ceiling Corners, Undercabinet, Vertical Corner Accent, Bookcase, Night Club (Black Lens), Hospitality
UPC 849951020558

Packages

1 - UNIT - 1