Abbotsford
GMLLEDCHL24WH

GM LIGHTING 4 ft LED-CHL2 Series Aluminum Mounting Channel, White

Price $26.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:LED-CHL2-4-WH

Description

Standard Aluminum Mounting Channel 2 with 4 ft length, white color. Ideal for blending with diverse architectural styles, the standard white lens provides soft, direct light, while the black lens and channel offer a dynamic effect by minimizing the view of the channel and lens.

Specifications

Brand Name GM Lighting Item Name Mounting Channel with White Lens
Material Aluminum Color/Finish White
Dimensions 4 ft L For Use With LTR-P Professional Series LED Tape
Includes (2) Mounting Clips, (2) Screws Application For Ceiling Corners, Undercabinet, Vertical Corner Accent, Bookcase, Night Club (Black Lens), Hospitality
UPC 849951021043

Packages

1 - UNIT - 1