Abbotsford
GMLLEDCHLW

GM LIGHTING 4 ft Architectural Wide Aluminum Mounting Channel

Price $41.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:LED-CHL-W

Description

Extruded wide aluminum channel with snap on semi-frosted diffusion lens that provides a rigid linear mounting platform wide enough to accomodate the following GM Lighting LEDTask Flexible LED Linear Ribbons:• LTR60/300 Series 12VDC High Output - Dry and Wet location• LTR60/300-SO Series 12VDC Standard Output - Dry and Wet location• GM100-24 Series 24VDC Standard Output - Dry and Wet location• LTR30024 Series 24VDC High Output - Dry and Wet location• LTR120024-HO Series 24VDC High Output• SLR Series 12VDC Standard Output - Damp location• LTR150-RGB Series 12VDC RGB Series - Dry location

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Type Extruded Wide, Architectural Material Aluminum
Color/Finish Brushed Aluminum Dimensions 48 in L x 1-1/16 in W x 1/2 in H
For Use With LEDTask™ LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB, LTR120024-HO Series Flexible LED Linear Ribbon Includes Snap-On Semi-Frosted Diffusion Lens
UPC 849951003063

Packages

1 - UNIT - 1 10 - UNIT - 10