Abbotsford
LITP2510

LITELINE 2-1/2 inch Round LUNA Low Profile Plate

Price $7.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:P-2510

Description

New construction pre-mounting plate for LUNA 2.5". Constructed of galvanized steel, this 2 ½ " round opening pre-mounting plate is used to mount 2" LUNA™ LED fixtures. The plate includes mounting holes and tracks to satisfy any type of installation. Alignment notches on plate to help aligning multiple plates. Plate also includes a pressure clip to secure driver to plate.

Specifications

Brand Name Liteline Sub Brand LUNA Accessory
Item Name Pre-Mounting Plate Type Low Profile
Length 16-9/16 in Width 5-1/2 in
Material Steel Hole Size 2-1/2 in
Color/Finish Galvanized For Use With 2 in LUNA™ LED Series Fixtures
UPC 771250790590

Packages

1 - UNIT - 1