Abbotsford
STN07087

STANPRO 5 ft Adjustable Stem Suspension Kit, White

Price $47.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:70197

Description

5 ft adjustable length stem kit for 24 inch multi-mount EDGELIT 5CCT selectable, White.

Specifications

Brand Name Stanpro Item Name Stem Kit
Type Adjustable Length Color/Finish White
Dimensions 5 ft L For Use With 70195 24 in Multi-Mount CCT Selectable Edgelit LED Ceiling Luminaire
UPC 069549032576

Packages

1 - UNIT - 1