Description
5 ft adjustable length stem kit for 24 inch multi-mount EDGELIT 5CCT selectable, Black.
Specifications
| Brand Name | Stanpro | Item Name | Stem Kit |
| Type | Adjustable Length | Color/Finish | Black |
| Dimensions | 5 ft L | For Use With | 70195 24 in Multi-Mount CCT Selectable Edgelit LED Ceiling Luminaire |
| UPC | 069549032583 |
Packages
| 1 - UNIT - 1 |