Abbotsford
DALLEDSTEP002DCCWH

DALS LIGHTING 3W 120V 3000K Echo Series Recessed Vertical Step Light, White

Price $75.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LEDSTEP002D-CC-WH

Description

Recessed Vertical Step Light. Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect.

Specifications

Brand Name DALS Lighting Item Name Recessed Step Light
Type Vertical Voltage Rating 120 VAC
Wattage 3 W Fixture Color/Finish Black
Dimensions 3 in W x 1/4 in D x 4-3/4 in H Lamp Type LED
Number of Lamps 1 Collection Echo
Fixture Material Aluminum Driver Type Dimmable
Temperature Rating -20 to 40 °C Standards cETLus Intertek Listed for Wet Location
Application For Use on Deck or on the Stairs Inside the House UPC 775902022312

Packages

1 - UNIT - 1 12 - UNIT - 12