Abbotsford
SATS13175

SATCO LIGHTING S13175 120V 5000K LED Work Light with Remote, Red

Price $262.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S13175

Description

SATCO NUVO's S13175 Multi-Beam Temporary Work Light offers powerful, flexible illumination in a sleek new design. This 120V fixture features selectable wattages from 30W to 120W, producing up to 19,820 lumens at 5000K. Dual light panels expand from 10 to 360 degrees, with adjustable beam angles of 180, 280, or 360 degrees to direct light where needed. It includes a 10-foot power cord and integrated outlet for linking up to eight fixtures. A removable T-handle allows quick accessory changes, and a safety cable mounting kit is included for secure installation. The remote control offers on/off and dimming functionality. Built from durable plastic and aluminum with a clear polycarbonate lens and high-visibility gloss red finish, this fixture supports multiple setup configurations for maximum versatility.

Specifications

Type Work Light Wattage 100 W
Lumens 12395 lm UPC 045923131752

Packages

1 - UNIT - 1