Description
These new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations. Every fixture includes a junction boxwith an integrated driver, Over 35,000 hours of service life, Smooth 360° wide spread Suitable for damp locations. 5-year warranty
Specifications
| Brand Name | DALS Lighting | Item Name | LED Panel Light |
| Type | Dimmable, Airtight | Voltage Rating | 120 V |
| Fixture Wattage | 14 W | Lamp Type | LED |
| Ceiling Opening | 6-1/4 in | Housing Material | Aluminum |
| Application | For Damp Location | Series | 2006 |
| Lighting Technology | Edge-Lit | Beam Angle | 360° |
| Recessed Trim Type | 6 in | Average Life | 35000 hr |
| Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted | Lumens | 980 lm Delivered, 1120 lm LED |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 6-15/16 in dia x 1/2 in H | Includes | Junction Box with Integrated Dimmable Driver |
| Standards | ASTM E283-04, IC Rated, cETLus Listed | UPC | 775902017400 |
Packages
| 1 - UNIT - 1 |