Description
LED panel lights are more accessible than ever before.with an integrated driver, Over 35,000 hours of service life, Smooth 360° wide spread Suitable for damp locations. 5-year warranty
Specifications
| Brand Name | DALS Lighting | Item Name | LED Recessed Panel Light |
| Type | IC, Airtight, Dimmable | Voltage Rating | 120 V |
| Fixture Wattage | 8 W | Lamp Type | LED |
| Ceiling Opening | 3-3/8 in | Housing Material | Aluminum |
| Application | For Wet Location | Series | 5003-CC |
| Lighting Technology | Edge-Lit | Beam Angle | 360° |
| Recessed Trim Type | 3 in Round | Average Life | 35000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted | Lumens | 560 lm Delivered, 640 lm LED |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 3-3/4 in dia x 1/2 in H | Includes | Junction Box with Integrated Driver |
| Standards | cETLus Listed, ASTM E283-04, Energy Star Certified | UPC | 775902017349 |
Packages
| 1 - UNIT - 1 |