Abbotsford
DAL5005CCWH

DALS LIGHTING 5 inch 12W 120V 800LM 5005-CC Series Round Panel Light, White

Price $19.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:5005-CC-WH

Description

These new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations. Every fixture includes a junction box with an integrated driver. Over 35,000 hours of service life. Can be daisy chained. Smooth 360° wide spread. Minimal heat emission Frosted lens. Edge lit technology. Cast aluminum construction. Switch-selectable CCT: 2700 K/3000 K/3500 K/4000 K/5000 K. Easy-access CCT switch on panel wire. Very low profile. IC certification (suitable for direct contact with insulation).

Specifications

Brand Name DALS Lighting Item Name Recessed LED Panel Light
Type Low Profile Lamp Type LED
Housing Material Aluminum Series 5005
Lighting Technology Edge-Lit Beam Angle 360°
Recessed Trim Type 5 in Round Average Life 35000 hr
Color Temperature 2700/3000/3500/4000/5000 K Lens Type Frosted
Mounting Type Recessed Housing Finish White
Dimensions 5-7/8 in dia x 1/2 in H Standards cETLus Listed, IC, Energy Star, Air-Tight Certified as per ASTM E283-04
Application For Wet Locations UPC 775902018469

Packages

1 - UNIT - 1