Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations. Every fixture includes a junction boxwith an integrated driver, Over 35,000 hours of service life, Smooth 360° wide spread Suitable for damp locations. 5-year warranty
Specifications
| Brand Name | DALS Lighting | Item Name | LED Recessed Panel Light |
| Type | IC, Airtight, Dimmable | Voltage Rating | 120 V |
| Fixture Wattage | 14 W | Lamp Type | LED |
| Ceiling Opening | 6-1/2 in | Housing Material | Aluminum |
| Application | For Wet Location, General Lighting Applications | Series | 5006 |
| Lighting Technology | Edge-Lit | Beam Angle | 360° |
| Recessed Trim Type | 6 in Round | Average Life | 35000 hr |
| Color Temperature | 2700 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted | Lumens | 980 lm Delivered, 1120 lm LED |
| Mounting Type | Recessed | Housing Finish | Black |
| Dimensions | 7-1/8 in dia x 1/2 in H | Includes | Junction Box with Integrated Driver |
| Standards | cETLus Listed, ASTM E283-04, Energy Star Certified | UPC | 775902017103 |
Packages
| 1 - UNIT - 1 |