Abbotsford
CFI2DSRT3050LCS2UNVDIM

SIGNIFY 2 ft x 2 ft 120-277V Day-Brite/CFI DSRT Selectable Troffer

Price $103.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:2DSRT3050LCS-2-UNV-DIM

Description

Slim, sturdy and selectable, Strong and well constructed 3in deep 5VA housing, Polystyrene diffuser provides visual comfort, even light distribution and high efficiency illumination, Field Selectable Lumens and CCT options, Sensor versions available, Day-Brite/CFI DSRT Selectable Troffer is a robust low glare luminaire designed to provide three lumen and three CCT field selectable options per size. Available for use in recessed, suspended and surface mount applications. Ideal for general lighting applications such as open office, schools, healthcare, and retail.; Robust Construction, Slim Design, Low Glare, Office, Education, Healthcare, Retail

Specifications

Brand Name Signify Sub Brand DayBrite
Item Name Troffer Type Dimmable, DSRT Selectable
Voltage Rating 120 - 277 V Fixture Wattage 35 W
Lamp Type LED Average Life 50000 hr
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Opal Lumens 4350/4500/4400 lm
Mounting Type Recessed Dimensions 2 x 2 ft
Standards cETLus Listed, CSA Certified, Damp Location Rated, IC Rated Application For Office, Schools, Healthcare and Retail
UPC 190096197125

Packages

20 - UNIT - (20)