Abbotsford
GMLLTRSCOB24V5WRGBTWLL

GM LIGHTING 24VDC LTR-S-COB LED Series RGB+ Tunable White LED Tape (L-Section LEFT)

Price $16.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:LTRS-COB-24V-5W-RGBTW-LL

Description

S-COB Series RGB+ Tunable White LED Tape with 24 VDC, 5 W, dry location and L-section left direction. COB tape adds a new dimension beyond simple RGB. With the addition of 2700K and 6500K White LEDs, an amazing combination of color and general lighting is enabled. Cool white light can be used for critical tasks while warm whites create a cozy environment. RGB colors create a wide array of accent options for your desired look. Compact, COB style tape means reduced pixelization for smoother looking light. Designed for high quality illumination in dynamic applications.

Specifications

Brand Name GM Lighting Item Name LED Tape
Type L-Section Left Voltage Rating 24 V
Lamp Type LED Series S-COB
Lamp Wattage 5 W Light Color Warm White
Color Temperature 2700 K Color Rendering Index (CRI) 91
Lumens 68 lm

Packages

1 - UNIT - 1