Description
The Push-Puck, a versatile 24V LED puck, features Touch Tune technology, push-to-change CCT for effortless color temperature adjustment, and delivers precise, high-quality illumination for recessed or surface-mounted applications.
Specifications
| Voltage Rating | 24 V | Fixture Wattage | 4 W |
| Series | Push-Puck Series | Color Temperature | 2700 K/ 3000 K/ 3500 K/ 4000 K/ 5000 K |
| Color Rendering Index (CRI) | 90 | Mounting Type | Surface Mount |
| Application | For surface-mounted applications. |
Packages
| 1 - UNIT - 1 |