Abbotsford
DALUWS3WH

DALS LIGHTING UWS3-WH 12V/24V Wave sensor

Price $46.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:UWS3-WH

Description

Experience intuitive control with our 12V/24V Wave Sensor. A simple hand motion turns your lights on or off, while holding your hand adjusts brightness from 10% to 100%. Designed for precision and convenience, it works through materials up to 1.5 inches thick and is intended for surface mounting only.

Specifications

Voltage Rating 12 VDC, 24 VDC Amperage Rating 3 A
Series Wavetune Series Mounting Type Surface Mount Only
For Use With Designed for use with standard 12V or 24V constant-voltage systems only. Includes 36 inches connection wire

Packages

1 - UNIT - 1