Abbotsford
DIFSLCOB3IN1624V2700

DIFFUSION LIGHTING 16ft 24V 2700K SL-COB3 Indoor Diffusion LED Ribbon

Price $125.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL-COB3-IN-16-24V-2700

Description

Diffusion SL-COB3-Indoor is a flexible 8mm wide COB LED Ribbon that delivers smooth, dot-free illumination. It is available in 16' rolls as well as custom cuts and can be cut every 50mm (2").

Specifications

Voltage Rating 24 VDC Average Life 50,000 hrs
Color Temperature 2700K Color Rendering Index (CRI) 91 + CRI

Packages

1 - UNIT - 1