Abbotsford
DIFSLCOB3OUT1624V3000

DIFFUSION LIGHTING 16ft 24V 3000K SL-COB3 Outdoor Diffusion LED Ribbon

Price $196.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL-COB3-OUT-16-24V-3000

Description

Specifications

Voltage Rating 24 VDC Average Life 50,000 hrs
Color Temperature 3000K Color Rendering Index (CRI) 91 + CRI

Packages

1 - UNIT - 1