Abbotsford
DIFSLCOBCA4IN1624V3000

DIFFUSION LIGHTING 16ft 24V 3000K SL-COBCA4 Indoor Diffusion LED Ribbon

Price $190.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL-COBCA4-IN-16-24V-3000

Description

Diffusion SL-COBCA4-Indoor is a flexible 8mm wide cut-anywhere COB LED Ribbon that delivers smooth, dot-free illumination. It is available in 16' rolls as well as custom cuts and features cut anywhere technology, allowing it to be trimmed at virtually any point along the ribbon with a minimum cutting increment of 3.78mm (0.15")

Specifications

Voltage Rating 24 VDC Average Life 50,000 hrs
Color Temperature 3000K Color Rendering Index (CRI) 91 + CRI

Packages

1 - UNIT - 1