Abbotsford
DIFSLCOBHE4IN1624V4000

DIFFUSION LIGHTING 16ft 24V 4000K SL-COBHE4 Indoor Diffusion LED Ribbon

Price $178.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL-COBHE4-IN-16-24V-4000

Description

Diffusion SL-COBHE4-Indoor is a High light efficiency flexible 10mm wide COB LED Ribbon that delivers smooth, dot-free illumination with high light efficiency.

Specifications

Voltage Rating 24 VDC Fixture Wattage 14 W/m (4.25 W/ft)
Average Life 50,000 hrs Color Rendering Index (CRI) 91 + CRI

Packages

1 - UNIT - 1