Description
These 24V LED Puck Lights are the most elegant solution to light your under cabinets. Their ultra-thin profile make them almost invisible and their edge-lit design nicely lights up your countertops with a diffused, dimmable flood beam. They feature a selectable color temperature ranging from 2700K, 3000K or 4000K and come standard with 3 magnetic face trims (White, Black or Bronze). They install like a breeze and pair perfectly with NDR’s 24V LED drivers.
Specifications
| Brand Name | NDR Electric | Item Name | Undercabinet Puck Light |
| Type | Dimmable | Voltage Rating | 24V |
| Fixture Wattage | 3.5 W | Lamp Type | LED |
| Housing Finish | White | Light Output | 120 lm |
| Average Life | 50,000 hours | Color Temperature | 2700K, 3000K, 4000K |
| Color Rendering Index (CRI) | 90+ | Mounting Type | Surface, Recessed |
| Power Source | Hardwired | Housing Material | Plastic |
| Width | 3-1/2 in | Height | 0.33 in |
| Standards | cETL Intertek Listed | Application | For Light Undercabinet, Bookcase, Shelving or Built-In Cabinet Areas |
Packages
| 24 - UNIT - (24) |