Abbotsford
STNL2WMG48PSQ5CCHOICE

STANPRO 4 ft 120-347V L2WMG Series LED Wraparound

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:70045

Description

Stanpro’s L2WMG wrap provides a superior lighting experience thanks to the high-performance and energy efficiency of LED technology. This slim-profiled series is an ideal solution for commercial and residential applications.

Specifications

Brand Name Stanpro Item Name LED Wraparound Fixture
Type Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 30/35/40 W Housing Finish White Powder-Coated
Average Life 54000 hr Color Temperature 3000/3500/4000/4500/5000 K
Color Rendering Index (CRI) 80+ Lens Type Frosted PMMA
Lumens 3900/4550/5200 lm Mounting Type Row, Surface
Housing Material Steel Dimensions 4 ft L x 5-1/4 in W x 2-1/8 in H
Standards cETLus Listed, DLC Listed, DLC Premium Listed, FCC Compliant UPC 069549031777

Packages

1 - UNIT - 1 90 - SKID - 90