Description
Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures
Specifications
| Brand Name | Elite Lighting | Item Name | 4 in Shower Trim with Albalite Lens |
| Lamp Type | Compact Fluorescent, Incandescent | Lamp Wattage | UP to 26 W |
| Diameter | 4-7/8 in OD | Height | 2-3/8 in |
| Color | White | For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings |
| Application | For General Lighting, Task Lighting, Sloped Ceiling Lighting | UPC | 847801004574 |
Packages
| 24 - UNIT - (24) |