ELITE LIGHTING 4 inch PAR20 Gimbal Trim (30 Degree Tilt), Black
Description
Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.
Specifications
| Brand Name | Elite Lighting | Item Name | 4 in Adjustable Gimbal Trim |
| Type | 30° Tilted, 359° Rotation | Lamp Type | Incandescent |
| Housing Material | Aluminum | Diameter | 4-7/8 in OD |
| Height | 5-1/2 in | Color | Black |
| For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings | Standards | UL and ETL Listed |
| Application | For General Lighting, Task Lighting, Sloped Ceiling Lighting, Accent Lighting, Wall Wash Lighting | UPC | 847801020390 |
Packages
| 24 - UNIT - (24) |