Description
Fire-Rated CCT 4-inch Round Panel Light. LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Specifications
| Brand Name | DALS Lighting | Item Name | Panel Light |
| Type | ELV/Triac Dimmable | Voltage Rating | 120 V |
| Fixture Wattage | 11 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
| Application | For Indoor, Outdoor | Series | Excel |
| Amperage Rating | 250 mA | Lighting Technology | Edge-Lit |
| Beam Angle | 110° | Recessed Trim Type | 4 in Round |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 80 | Lens Type | Frosted Plastic |
| Lumens | 825 lm | Cord Type | FT6 |
| Enclosure Type | IP44 | Housing Finish | White |
| Dimensions | 5-1/8 in dia x 1-1/8 in H | Includes | Junction Box with Integrated Dimmable Driver |
| Standards | Air Tight Rated, cETLus Listed, IC Rated, JA8-2019 Certified, Title 24 Compliant, Wet Location Rated | UPC | 775902022572 |
Packages
| 1 - UNIT - 1 |