Description
A slender, low-profi le downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy effi ciency and a modern, streamlined design. Made to excel even in wet locations.
Specifications
| Brand Name | Liteline | Sub Brand | SlimLED Original |
| Item Name | Downlight | Type | ELV/Triac Dimmable, Forward/Reverse Phase |
| Voltage Rating | 100 - 135 VAC | Fixture Wattage | 16 W |
| Lamp Type | LED | Ceiling Opening | 6-1/4 in |
| Housing Material | Aluminum | Application | For Indoor, Outdoor |
| Series | SLM6 | Amperage Rating | 170 mA |
| Beam Angle | 110° | Recessed Trim Type | 6 in Round |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lens Type | Low-Glare |
| Lumens | Upto 1255 lm | Cord Type | FT4 |
| Mounting Type | Ceiling, Recessed | Housing Finish | Black |
| Dimensions | 5-1/8 in ID x 7-3/16 in OD | Standards | cETLus Intertek Listed, Energy Star Certified, IC Rated, JA8 Certified, Title 24 Approved, Wet Location Rated |
| UPC | 662243207914 |
Packages
| 6 - UNIT - (6) |