Abbotsford
STNDLSL2R12A5CWH

STANPRO 2 inch STELLAR Series Round Small Aperture LED Downlight, White

Price $64.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:70178

Description

The STELLAR 2" LED downlight combines a sleek, versatile design with effortless installation. Its compact aperture enhances the ambiance of any space, while offering a warm-dim feature with color temperature options ranging from 3 000 to 2 200 K, or selectable temperatures of 2 700/3 000/3 500/4 000/5 000 K. With customizable beam angles and an optional interchangeable black trim (sold separately), you have the creative freedom to illuminate your space exactly as you envision!

Specifications

Brand Name Stanpro Item Name Downlight
Voltage Rating 120 VAC Fixture Wattage 12 W
Lamp Type LED Beam Angle 38°
Recessed Trim Type 2 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90+
Lens Type Clear Polycarbonate Lumens 1000 lm
Mounting Type Torsion Spring Mounting Clips Housing Finish White
Dimensions 2-1/4 in dia x 3-1/2 in H Standards cETL Intertek Listed, Energy Star, Meets Requirements of ICES-005 Issue 5 Class B
UPC 069549032385

Packages

1 - UNIT - 1