STANPRO 3 inch STELLAR Series Round Interchangeable Trim, Black
Description
STANPRO 3 inch Stellar Series Round Interchangeable Trim, Black. Made of Aluminum.
Specifications
| Brand Name | Standard Products | Item Name | Stellar Trim |
| Type | Interchangeable | Material | Aluminum |
| Color/Finish | Black | Dimensions | 3 in dia x 7/8 in H |
| For Use With | LSL2R Luminaires | UPC | 069549032880 |
Packages
| 1 - UNIT - 1 |