Description
Trac-Liters™ Monopoint adapter of white colour. It increase the versatility of Juno® trac fixtures by enabling them to be mounted where trac sections might not offer the best aesthetic or functional lighting solution. It mounts directly to outlet boxes and accept one 120 Volts trac fixture with standard square super adapter.
Specifications
| Brand Name | Juno | Sub Brand | Trac-Lites™ |
| Item Name | Monopoint Adapter | Size | 17-in |
| Material | Aluminum | Type | 3-Wire, 1-Piece |
| Series/Model | R40N | Voltage Rating | 120 V |
| Color/Finish | White | Mounting Type | Outlet Box |
| Dimensions | 4-3/4 in W x 5/8 in D | For Use With | Pro-Series LED, Fluorescent, Halogen and Xenon Fixtures |
| Standards | UL Listed | Application | For Undercabinet Lighting |
| UPC | 661209031495 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |
