Abbotsford
LITTK6002WHKIT2

LITELINE 2 ft 2 Heads TK60 Aluminum Track Lighting, White

Price $177.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:TK6002-WH-KIT2

Description

Light Residential Fixture LED Track Kit with 2 ft, 2 heads, white finish, single circuit 120 V.

Specifications

Brand Name Liteline Item Name Track Fixture
Type Single Circuit Voltage Rating 120 VAC
Lamp Type LED Beam Angle 38°
Series TK60 Amperage Rating 20 A
Lamp Wattage 12 W Number of Heads 2
Lumens 1010 lm Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Housing Material Aluminum Color White
Dimensions 24 in L x 1-3/8 in W x 3/4 in H Standards cETLus Listed
Application For Various Track Applications

Packages

1 - UNIT - 1