Description
LED Performance Track Heads are an economical solution used for displays, accent, and task lighting. The selectable correlated color temperature allows for concentrated light in a variety of color options. With the two outputs, multiple mounting heights can be covered to ensure the desired illumination levels are met.
Specifications
| Brand Name | Juno | Item Name | Performance Track Head |
| Type | Dimmable | Voltage Rating | 120 V |
| Fixture Color/Finish | Matte White | Lamp Type | LED |
| Mounting | Suitable for ceiling mounted track only | DLC | Y |
| Series/Model | THP Series | Wattage | 10 W |
| Frequency Rating | 60 hz | Fixture Material | Polycarbonate |
| Color Rendering Index (CRI) | 90 | Lumens | 1000 Lumens |
| Color Temperature | 2700K/3000K/ 3500K/4000K | Average Life | 50,000 hrs |
| Dimensions | 3-3/4 in dia x 8 in H | Standards | ETL listed |
| Application | Used for displays, accent, and task lighting | UPC | 190096196999 |
Packages
| 1 - UNIT - 1 |