Abbotsford
LCLTHPJ309SCTBK

SIGNIFY 30W 3000LM Juno THP Series LED Performance Track Head, Matte Black

Price $140.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:THPJ309SCTBK

Description

Lightolier LED Performance Track Heads are an economical solution used for displays, accent, and task lighting. The selectable correlated color temperature allows for concentrated light in a variety of color options. With the two outputs, multiple mounting heights can be covered to ensure the desired illumination levels are met.

Specifications

Brand Name Juno Item Name Performance Track Head
Type Dimmable Voltage Rating 120 V
Fixture Color/Finish Matte Black Lamp Type LED
Mounting Suitable for ceiling mounted track only DLC Y
Series/Model THP Series Track Head Wattage 30 W
Frequency Rating 60 Hz Fixture Material Aluminum
Color Rendering Index (CRI) 90 Lumens 3000lm
Color Temperature 2700K/3000K/ 3500K/4000K Average Life 50,000 hrs
Dimensions 3-3/4 in dia x 8 in H Includes Comes with a 36° Wide Flood standard beam and has a 24° Narrow Flood included as optional.
Standards ETL listed. Application Used for displays, accent, and task lighting
UPC 190096197040

Packages

1 - UNIT - 1