Abbotsford
LCLTHPL109SCTBK

SIGNIFY 10W 1000LM Lightolier THP Series LED Performance Track Head, Matte Black

Price $123.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:THPL109SCTBK

Description

Lightolier LED Performance Track Heads are an economical solution used for displays, accent, and task lighting. The selectable correlated color temperature allows for concentrated light in a variety of color options. With the two outputs, multiple mounting heights can be covered to ensure the desired illumination levels are met.

Specifications

Brand Name Lightolier Item Name Performance Track Head
Type Dimmable Voltage Rating 120 V
Fixture Color/Finish Matte Black Lamp Type LED
Mounting Suitable for ceiling mounted track only DLC Y
Series/Model THP Series Wattage 10 W
Frequency Rating 60 Hz Fixture Material Aluminum
Color Rendering Index (CRI) 90 Lumens 1000 LM
Color Temperature 2700K/3000K/ 3500K/4000K Average Life 50,000 hours
Dimensions 3-3/4 in dia x 8 in H Includes Comes with a 36° Wide Flood standard beam and has a 24° Narrow Flood included as optional.
Standards ETL listed Application Used for displays, accent, and task lighting
UPC 190096196982

Packages

1 - UNIT - 1