Description
Lightolier Basic Track with 4 ft, dead end, aluminum finish. It is a one circuit, one neutral track system designed to work with Lightolier track luminaries. The track can be installed individually, in straight runs or in a variety of patterns to suit numerous applications. Lightolier track is field-cuttable and can be surface mounted, stem mounted, or installed in a recessed slot.
Specifications
| Brand Name | Lightolier | Item Name | Basic Track with Dead End |
| Type | Generation 2, Single Circuit | Length | 4 ft |
| Width | 1.2 in | Height | 3/4 in |
| Color/Finish | Aluminum | Mounting | Surface |
| Series/Model | 6000 Series | For Use With | Lightolier Track Luminaires |
| Standards | cULus Listed, Energy Star Certified |
Packages
| 1 - UNIT - 1 |