Abbotsford
LCL6008DAL

SIGNIFY 8 ft Lightolier 6000 Series Basic Track System, Matte Aluminum

Price $68.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6008DAL

Description

Lightolier Basic Track with 8 ft, dead end, aluminum finish. It is a one circuit, one neutral track system designed to work with Lightolier track luminaries. The track can be installed individually, in straight runs or in a variety of patterns to suit numerous applications. Lightolier track is field-cuttable and can be surface mounted, stem mounted, or installed in a recessed slot. Representative Image shown.

Specifications

Brand Name Lightolier Item Name Basic Track with Dead End
Type Generation 2, Single Circuit Length 8 ft
Width 1.2 in Height 3/4 in
Color/Finish Aluminum Mounting Surface
For Use With Lightolier Track Luminaires Standards cULus Listed, Energy Star Certified

Packages

1 - UNIT - 1