Abbotsford
MIL235020

MILWAUKEE 2350-20 M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility

Price $171.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2350-20

Description

The MILWAUKEE® M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility delivers flood lighting for any job with an ADJUSTABLE LIGHT-HEAD, MULTI-MATERIAL MOUNTING and features PACKOUT™ Compatibility for SECURE JOBSITE TRANSPORTATION. With an adjustable light head and multiple mounting options, this light provides up to 1,200 lumens of TRUEVIEW™ High-Definition Output to light up the job from any angle and runs for up to 4 hours on high with our M12™ XC4.0 Battery Pack. Built to deliver targeted lighting where you need it, this light is equipped with 3 different output modes and 360° of horizontal and up to 180° of vertical lighthead mobility. The M12™ ROVER™ Multi-Directional Flood Light w/ PACKOUT™ Compatibility offers 4 multi-material mounting options, including a strong magnet, integrated hang hook, nail hook, and kitted PACKOUT™ Mount. Featuring the twist-to-lock PACKOUT™ Connectivity, this light attaches to the top of PACKOUT™ solutions for secure storage and transport throughout the job site. This light also provides charging features for your personal devices with 1 built-in 27W USB-C port. Built to withstand the toughest conditions, this light is IP54 rated for dust and water resistance and survives drops up to 9 feet; it's backed by a 5-year Tool Warranty with a Limited Lifetime LED Warranty.


1,200 Lumens of TRUEVIEW High-Definition Output

Integrated Hang-Hook, Strong Magnetic Base, and Keyhole for Multi-Material Mounting

360° Light Head Rotation x up to 180° Light Head Flip° x 180° Light Head Pivot

Powered by M12™ REDLITHIUM™ Batteries

Up to 16 Hours of Run-Time on M12™ REDLITHIUM™ XC4.0 Battery

PACKOUT™ Connectivity With Kitted Twist to Lock Mount Allows for On-Stack Modularity and Various Mounting Capabilities

USB-C 3.0A Personal Device Charging

Impact Rating up to 9'

IP54: Dust and Water Resistance

5-Year Tool, Limited Lifetime LED Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand ROVER™
Lumens 1200 lm UPC 045242296248

Packages

1 - UNIT - 1