Abbotsford
KEESL20SCTG18WH

SIGNIFY SL20-SCT-G1-8-WH FIXT LED SECURITY 2HD3CCT 2600LM W/MS WHI

Price $120.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SL20-SCT-G1-8-WH

Description

The Stonco LED Security Light is an economical solution delivering the right light required for commercial or residential applications. It's reliable LED technology, ensures maintenance-free installation and a long lifetime. LED Security Light combines economy with efficiency and is provided with LED technology that offers significant savings over traditional incandescent security luminaries. Ideal for security, building entryways and walkways, it's reliable LED technology, ensures maintenance free installation and a long lifetime. LED Security Light can also be used throughout corridors for added security and illumination.

Specifications

Brand Name Stonco Item Name Security Light
Voltage Rating 120 - 277 V Fixture Wattage 20 W
Lamp Type LED Housing Finish White
Amperage Rating 150 mA Average Life 79000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 70+
Lens Type Polycarbonate Lumens 2200/2600/2300 lm
Mounting Type Junction Box Dimensions 9.05 in W x 6.77 in D x 5.9 in H
Standards DLC 5.1 Listed, UL 1598 Listed Application For Commercial, Residential

Packages

1 - UNIT - 1