Abbotsford
IWAESLLS1A40KWH

STANDARD PRODUCTS 24W 120V 4000K ESL-L Series LED Outdoor Security Light with Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68009
Documents Documents

Description

LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption. The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or night time. This ensures that the area is well lit and provides added security at night.

Specifications

Brand Name Stanpro Item Name LED Security Light
Voltage Rating 120 V Lamp Type LED
Number of Lamps 2 Housing Finish White
Lamp Wattage 24 W Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 2490 lm
Dimensions 8-1/2 in L x 10-6/25 in W x 5-3/25 in H Standards cELTus Listed
Application Yards, Walkways, Driveways, Patios, Parking Lots and Loading Areas UPC 069549013452

Packages

1 - UNIT - 1 4 - UNIT - 4