Abbotsford
STNCSLPS24AA3CBKCHOICE

STANPRO 16/20/24W 120V 3CCT CSL Series CHOICE Dual Head LED Security Light, Black

Price $94.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:70172

Description

CSL series features a motion sensor with a built-in dusk to dawn photocell which allows to turn on the lights at dusk and turn off the light at dawn. These features assures the area is well lit and provides added security at night. Offering superior performance while improving on energy savings, this fixture is ideal for walkways, yards, driveways, patios, parking lots and loading docks.

Specifications

Brand Name Stanpro Item Name Security Light
Voltage Rating 120 V Fixture Wattage 16/20/24 W
Lamp Type LED Number of Lamps 2
Housing Finish Black Series CSL
Amperage Rating 0.20 A Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80+
Lens Type Frosted Glass Lumens 1852-2498 Lumens
Enclosure Type IP65 Mounting Type Ceiling, Surface, Wall
Housing Material Aluminum Dimensions 6-1/8 in W x 3-7/8 in D x 5-7/8 in H
Standards cETLus Listed, Meets Requirements of ICES-005 Issue 5 for Class B Application For Walkways, Yards, Driveways, Patios, Parking Lots and Loading Docks
UPC 069549032330

Packages

1 - UNIT - 1