Abbotsford
STNDSLLS1BA3CWH

STANPRO 69653 20W 120V DSL-L GEN. 2 Series Double-Head LED Security Light, White

Price $100.51 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69653

Description

The DSL-L GEN. 2 security light is CCT selectable with 3 color temperature options (3 000/4 000/5 000 K) to best suit all your commercial and residential application needs. This dual head LED security light also features a built-in dusk to dawn sensor which allows to turn on the lights at dusk and turn off the light at dawn. For added safety, this generation includes the option of having the luminaire ON at all times and comes with a motion sensor. Offering superior performance while improving on energy savings, this fixture is ideal for walkways, yards, driveways, patios, parking lots and loading docks.

Specifications

Brand Name Stanpro Item Name Security Light
Voltage Rating 120 V Fixture Wattage 20 W
Lamp Type LED Number of Lamps 2
Housing Finish White Series DSL-L
Amperage Rating 0.18 A Detection Range 10 - 60 ft
Average Life >100000 hr Color Temperature 3000K/4000K/5000K
Color Rendering Index (CRI) 80 Lens Type Frosted Glass Lens
Lumens 1,974 Lumens Enclosure Type IP65
Mounting Type Ceiling, Surface, Wall Housing Material Die-Cast Aluminum
Dimensions 8-1/2 in W x 6 in D x 9-1/2 in H Standards cETLus Listed, Meets Requirements of ICES-005 Issue 5 for Class B
Application Ideal for walkways, yards, driveways, patios, parking lots and loading docks. UPC 069549028722

Packages

1 - UNIT - 1 6 - UNIT - 6