Description
This open window faceplate is used in conjunction with single gang outdoor LED step light. Can be used on deck, porch, concrete/brick walls, or outdoor steps for even spread of light in dark areas.
Specifications
| Brand Name | Liteline | Item Name | Step Light Faceplate |
| Type | Open Window | Number of Gangs | 1 |
| Length | 5-1/4 in | Material | Cast Aluminum |
| Color | Black | Shape | Rectangular |
| Width | 3-5/16 in | Thickness | 11/32 in |
| For Use With | Outdoor LED Step Light | Includes | (2) Color Matching Screws |
| UPC | 771250586537 |
Packages
| 1 - UNIT - 1 |