Abbotsford
TABD65UC

ABB D65 U (C) Blackburn® Breakaway Street Light Kit Inline Black

Price $104.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D65 U (C)

Description

Copper Breakaway Double Pole In-line Street Light Kits, conductor size AWG 14-6. Fuse not Included with kit - DO NOT use Glass Fuses. Kit includes Line and Load side Housings, Metal Fuse Sockets, Assembly Dowel, Lubricant, wiper and Installation Instructions. classic

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Breakaway Street Light Kit Material EPDM
Type Inline Color/Finish Black
For Use With 600 V 30 A 2-Pole 13/32 in Dia x 1-1/2 in L Midget and Class CC Fuse Includes Line and Load Side Housings, Metal Fuse Sockets, Assembly Dowel, Lubricant, Wiper and Installation Instructions
Standards CSA Certified Application For Heavy Duty Applications
UPC 075114409001

Packages

20 - UNIT - (20)